Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1757
Zoro # G524479761
product price:Â
$
9.89
/ea
Key Features
Plug Outside Dia.
2 1/8 in
Max. Working Pressure @ 70 F
250 psi
Coupling Size
1 1/2 in
Standards
A-A-59326
Connection Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1757
- Zoro #
- G524479761
- UPC #
- 197666277157
- Country of Origin
- United States
- Item
- Iron Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Connection Type
- Adapter
- Body Material
- Iron
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type DP, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Includes Locking Arm No, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.