Shop ZORO SELECT
See all product information
Create Account
Jam Nut, 1-1/8"-12, Plain, SS, Jam Hex
- Mfr # 2-J-112M
- Zoro # G322657866
product price:Â
$
14.39
/ea
Key Features
Thread Type
Fine
Pack Size
Small Pack
Thread Fit
2B
Material Grade/Class
316
Hex Height
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-112M
- Zoro #
- G322657866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 39/64 in
- Thread Size
- 1 1/8"-12
- Hex Width
- 1 11/16 in
Details
- Thread Type
- Fine
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Item
- Jam Nut
- Material Grade/Class
- 316
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Jam Hex Nut
- System of Measurement
- Inch
- Hex Type
- Jam Hex
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.