Shop ZORO SELECT
See all product information
Create Account
JamNut, 7/8"-14, Plain, SS, Jam Hex, PK3
- Mfr # 2-J-87F
- Zoro # G822656154
product price:Â
$
10.89
/pk of 3, $3.63/ea
Key Features
Dimensional Standards
ASME B18.2.2
Product Type
Jam Hex Nut
Material Grade/Class
316
System of Measurement
Inch
Hex Width
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-87F
- Zoro #
- G822656154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/8"-14
- Hex Width
- 1 5/16 in
- Hex Height
- 31/64 in
Details
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Jam Hex Nut
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Material
- Stainless Steel
- Item
- Jam Nut
- Thread Type
- Fine
- Finish
- Plain
- Hex Type
- Jam Hex
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.