Jam Nut, 1"-14, Plain, SS, Jam Hex
- Mfr # 2-J-100F
- Zoro # G122656434
product price:Â
$
13.39
/ea
Key Features
Hex Height
35/64 in
Thread Fit
2B
Thread Direction
Right Hand
Hex Type
Jam Hex
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-100F
- Zoro #
- G122656434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 35/64 in
- Hex Width
- 1 1/2 in
- Thread Size
- 1"-14
Details
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Hex Type
- Jam Hex
- Material
- Stainless Steel
- System of Measurement
- Inch
- Product Type
- Jam Hex Nut
- Material Grade/Class
- 316
- Thread Type
- Fine
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Finish
- Plain
- Item
- Jam Nut
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.