Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VDHCH-MB-CR-CC-8815
- Zoro # G523352997
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Standards
BIFMA/SEFA Tested
Weight Capacity
300 lb
Includes Arms
Armless
Product Type
Clean Room Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VDHCH-MB-CR-CC-8815
- Zoro #
- G523352997
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Standards
- BIFMA/SEFA Tested
- Weight Capacity
- 300 lb
- Includes Arms
- Armless
- Product Type
- Clean Room Chair
- Color
- Burgundy
- Number of Casters
- 5
- ESD-Safe
- Not ESD Safe
- Item
- Lab Chair
- Cleanroom Class
- ISO 4
- Chair Weight
- 32 lb
- Cushion Material
- Polyurethane Foam
- Foot Support
- No
- Assembly
- No
- Base Material
- Cast Aluminum
- Wire Color
- Burgundy
Dimensions
- Seat Height - Maximum
- 23 3/4 in
- Back Width
- 16 1/2 in
- Seat Depth
- 16 in
- Seat Height - Minimum
- 18 1/2 in
- For Workbench Height
- 29 to 31 in
- Back Height
- 18 in
- Seat Width
- 18 in
- Seat Thickness
- 2 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.