Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A1-CF-CC-GRY
- Zoro # G523360985
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
37 to 42 in
Weight Capacity
300 lb
Arm Type
Adjustable
Color
Gray
Arm Adjustment
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-HPHBCH-CR-T1-A1-CF-CC-GRY
- Zoro #
- G523360985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Workbench Height
- 37 to 42 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 35 in
- Seat Width
- 18 in
- Back Height
- 12 in
- Seat Height - Minimum
- 24 3/4 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.