Keyed Shaft, 1,200 mm, 1045 Carbon Steel
Mfr # ZSHKK-M15-M1200-104SU
Zoro # G312534214
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Diameter
15 mm
Material
1045 Carbon Steel
Keyway Depth
3 mm
Straightness Tolerance
1.1 mm/m
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSHKK-M15-M1200-104SU
Zoro #
G312534214
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15 mm
Keyway Depth
3 mm
Keyway Length
100 mm, 350 mm
Overall Length
1,200 mm
Diameter Tolerance
+0/-0.076 mm
Length Tolerance
+/-1.6 mm
Keyway Width
5 mm
Details
Material
1045 Carbon Steel
Straightness Tolerance
1.1 mm/m
Item
Partial Keyed Rotary Shaft
Finish
Polished
End Type
Keyed
Standards
ASTM A108
System of Measurement
Metric
Number of Grooves
0
Description
Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 15 mm, Overall Length 1,200 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 3 mm, Keyway Length 100 mm, 350 mm, Keyway Width 5 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.