Zoro Homepage

Kigpnls Plt Cstr, Swl, Poly, 8 in, 2420 lb, A

  • Mfr # TSH200PT15T24BD

  • Zoro # G2073714


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
8 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH200PT15T24BD
Zoro #
G2073714
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 1/2 in
Mounting Height
10 1/8 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
10in
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Width
5 1/4 in
Overall Wheel Width
45 mm
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
6 9/16 in
For Axle Dia.
12 mm

Description

Swivel, Plate Caster, Load Rating 2400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.