Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 410 mm H, Amber
- Mfr # 15K-1111-OEM
- Zoro # G123357477
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
396 mm
Overall Height - Metric
410 mm
Basic Material
Plastic
Features
Large Handles, Rectangular Shape
Closure Type
Screw On Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15K-1111-OEM
- Zoro #
- G123357477
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Plastic
- Features
- Large Handles, Rectangular Shape
- Closure Type
- Screw On Cap
- Closure Liner Material
- Unlined
- Body Color
- Amber
- Shape
- Rectangular
- Clarity
- Colored
- Product Type
- Carboy
- Capacity - English
- 1 gal
- Handle Style
- Shouldered
- Includes Closure
- Yes
- Closure Material
- Polypropylene
- Capacity - Metric
- 6.9 L
- Includes Graduations
- Graduations Included
- Body Material
- HDPE
- Item
- Carboy
- Autoclavable
- Yes
- Standards
- FDA Compliance
- Includes
- Threaded Cap
- Front Closure
- Screw On Cap
Dimensions
- Overall Depth - Metric
- 396 mm
- Overall Height - Metric
- 410 mm
- Screw Closure Size
- 83 mm
- Mouth Size
- Wide
- Overall Width - Metric
- 131 mm
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 6.9 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Unlined, Overall Height - Metric 410 mm, Screw Closure Size 83 mm, Body Color Amber, Shape Rectangular, Basic Material Plastic, Clarity Colored, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.