Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A1-CF-CC-GRY
- Zoro # G023355023
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Standards
BIFMA/SEFA Tested
Arm Adjustment
3 1/2 in
Seat Tilt Forward
8 Degrees
Seat Width
18 in
Chair Weight
45 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A1-CF-CC-GRY
- Zoro #
- G023355023
- UPC #
- -
- Country of Origin
- United States
- Standards
- BIFMA/SEFA Tested
- Arm Adjustment
- 3 1/2 in
- Seat Tilt Forward
- 8 Degrees
- Chair Weight
- 45 lb
- Color
- Gray
- Base Material
- Cast Aluminum
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- -10.5 Degrees
- Seat Material
- Polyurethane
- Foot Support
- Yes
- Back Tilt Forward
- 13.5 Degrees
- Product Type
- Clean Room Chair
- Assembly
- No
- Cleanroom Class
- ISO 5
- Item
- Lab Chair
- Seat Tilt Backward
- 3 Degrees
- Number of Casters
- 5
- Weight Capacity
- 300 lb
- Includes Arms
- Arms Included
- Arm Type
- Adjustable
- Wire Color
- Gray
Dimensions
- Seat Width
- 18 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Maximum
- 28 in
- Seat Depth
- 17 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.