Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A0-CF-CC-BLU
- Zoro # G223356011
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Includes Arms
Armless
Standards
BIFMA/SEFA Tested
Chair Weight
35 lb
Seat Height - Minimum
24 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A0-CF-CC-BLU
- Zoro #
- G223356011
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Item
- Lab Chair
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 35 lb
- Product Type
- Clean Room Chair
- Base Material
- Cast Aluminum
- Color
- Blue
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- -10.5 Degrees
- Number of Casters
- 5
- Cleanroom Class
- ISO 4
- Foot Support
- Yes
- Assembly
- No
- Weight Capacity
- 300 lb
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Blue
Dimensions
- Seat Height - Minimum
- 24 3/4 in
- Seat Width
- 18 in
- For Workbench Height
- 37 to 42 in
- Back Width
- 16 1/2 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 35 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.