Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-CR-NF-RG-8815
- Zoro # G323353231
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Foot Support
No
Seat Width
18 in
Weight Capacity
300 lb
Standards
BIFMA/SEFA Tested
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VMBCH-CR-NF-RG-8815
- Zoro #
- G323353231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Thickness
- 2 1/2 in
- Back Height
- 11 1/2 in
- Seat Depth
- 16 in
- Seat Height - Maximum
- 29 in
Details
- Seat Material
- Polyurethane
- Foot Support
- No
- Weight Capacity
- 300 lb
- Standards
- BIFMA/SEFA Tested
- ESD-Safe
- Not ESD Safe
- Assembly
- No
- Cleanroom Class
- ISO 4
- Chair Weight
- 33 lb
- Includes Arms
- Armless
- Product Type
- Clean Room Chair
- Item
- Lab Chair
- Color
- Burgundy
- Base Material
- Cast Aluminum
- Cushion Material
- Polyurethane Foam
- Number of Casters
- 0
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.