Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A0-CF-RG-GRY
- Zoro # G123355497
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
Armless
Color
Gray
Seat Material
Polyurethane
Back Width
16 1/2 in
Chair Weight
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A0-CF-RG-GRY
- Zoro #
- G123355497
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Armless
- Color
- Gray
- Seat Material
- Polyurethane
- Chair Weight
- 35 lb
- Number of Casters
- 0
- ESD-Safe
- Not ESD Safe
- Base Material
- Cast Aluminum
- Assembly
- No
- Back Tilt Backward
- -10.5 Degrees
- Foot Support
- Yes
- Weight Capacity
- 300 lb
- Back Tilt Forward
- 13.5 Degrees
- Standards
- BIFMA/SEFA Tested
- Cleanroom Class
- ISO 4
- Item
- Lab Chair
- Product Type
- Clean Room Chair
- Wire Color
- Gray
Dimensions
- Back Width
- 16 1/2 in
- Back Height
- 12 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 35 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- For Workbench Height
- 37 to 42 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.