Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-NF-CC-BLU
- Zoro # G623353962
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
Armless
Weight Capacity
300 lb
Assembly
No
Chair Weight
34 lb
Back Tilt Backward
-10.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-NF-CC-BLU
- Zoro #
- G623353962
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Armless
- Weight Capacity
- 300 lb
- Assembly
- No
- Chair Weight
- 34 lb
- Back Tilt Backward
- -10.5 Degrees
- Cleanroom Class
- ISO 5
- Standards
- BIFMA/SEFA Tested
- Foot Support
- No
- Seat Tilt Backward
- 3 Degrees
- ESD-Safe
- Not ESD Safe
- Seat Tilt Forward
- 8 Degrees
- Color
- Blue
- Number of Casters
- 5
- Item
- Lab Chair
- Product Type
- Clean Room Chair
- Seat Material
- Polyurethane
- Base Material
- Cast Aluminum
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Blue
Dimensions
- Back Height
- 12 in
- Seat Width
- 18 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Height - Maximum
- 28 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- For Workbench Height
- 32 to 36 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.