Carboy, Polypropylene, 484.8 mm H
- Mfr # 155-2111-OEM
- Zoro # G623357021
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Capacity - English
2.5 gal
Overall Height - Metric
484.8 mm
Overall Depth - Metric
470.8 mm
Product Type
Carboy
Standards
FDA Compliance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 155-2111-OEM
- Zoro #
- G623357021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 484.8 mm
- Overall Depth - Metric
- 470.8 mm
- Screw Closure Size
- 83 mm
- Maximum Screw Closure Size
- 83 mm
- Overall Width - Metric
- 162 mm
- Mouth Size
- Wide
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 13 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 162 mm, Closure Liner Material Unlined, Overall Height - Metric 484.8 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.