Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A0-CF-CC-BLU
- Zoro # G423354824
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Forward
8 Degrees
Seat Depth
17 in
Assembly
No
Seat Height - Minimum
24 3/4 in
Foot Support
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T1-A0-CF-CC-BLU
- Zoro #
- G423354824
- UPC #
- -
- Country of Origin
- United States
- Seat Tilt Forward
- 8 Degrees
- Assembly
- No
- Foot Support
- Yes
- Product Type
- Clean Room Chair
- Weight Capacity
- 300 lb
- Number of Casters
- 5
- Chair Weight
- 36 lb
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 3 Degrees
- Includes Arms
- Armless
- Back Tilt Forward
- 13.5 Degrees
- Cleanroom Class
- ISO 5
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Standards
- BIFMA/SEFA Tested
- Base Material
- Cast Aluminum
- Color
- Blue
- Item
- Lab Chair
- Wire Color
- Blue
Dimensions
- Seat Depth
- 17 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 35 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 37 to 42 in
- Seat Width
- 18 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.