Shop VAXCEL
See all product information
Create Account
Crest Hill, 56 in, Black Ceiling Fan, Black Blades, LED, Remote, DC Motor
- Mfr # F0145
- Zoro # G323362042
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
56 in
Overall Height
14 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0145
- Zoro #
- G323362042
- UPC #
- 884656761726
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Dimensions
- Overall Length
- 56 in
- Overall Height
- 14 in
Description
Elevate your space with the modern sculptural design of the Crest Hill 56-inch LED ceiling fan, finished in matte black with curved blades that wrap seamlessly around the motor housing. This contemporary silhouette creates a bold visual statement while delivering smooth and consistent airflow for everyday comfort in living rooms, bedrooms, and workspaces. The frosted white acrylic shade houses an integrated dimmable LED light producing up to 1200 lumens, and five selectable color temperature options to suit any activity or mood. A quiet and efficient DC motor powers six fan speeds, reversible airflow, and convenient timer functions, all easily controlled through the included remote.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.