Lab, ESD & Cleanroom Chairs

  • Mfr # CLR-HPHBCH-CR-T1-A0-CF-RG-BLU
  • Zoro # G723357044
product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Standards
BIFMA/SEFA Tested
Back Tilt Backward
-10.5 Degrees
Base Material
Cast Aluminum
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLR-HPHBCH-CR-T1-A0-CF-RG-BLU
Zoro #
G723357044
UPC #
-
Country of Origin
United States

Dimensions

Seat Height - Maximum
35 in
For Workbench Height
37 to 42 in
Seat Thickness
1 1/2 in
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Height - Minimum
24 3/4 in

Details

Color
Blue
Standards
BIFMA/SEFA Tested
Back Tilt Backward
-10.5 Degrees
Base Material
Cast Aluminum
Number of Casters
0
Product Type
Clean Room Chair
Seat Tilt Forward
8 Degrees
Cleanroom Class
ISO 5
Weight Capacity
300 lb
ESD-Safe
Not ESD Safe
Foot Support
Yes
Back Tilt Forward
13.5 Degrees
Seat Material
Polyurethane
Item
Lab Chair
Seat Tilt Backward
3 Degrees
Chair Weight
36 lb
Includes Arms
Armless
Assembly
No
Wire Color
Blue

Description

Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5

Ratings & reviews