Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A0-CF-CC-GRY
- Zoro # G923355680
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clean Room Chair
Seat Width
18 in
Includes Arms
Armless
Back Tilt Forward
13.5 Degrees
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A0-CF-CC-GRY
- Zoro #
- G923355680
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- Includes Arms
- Armless
- Back Tilt Forward
- 13.5 Degrees
- Color
- Gray
- Foot Support
- Yes
- Weight Capacity
- 300 lb
- Item
- Lab Chair
- Cleanroom Class
- ISO 4
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 35 lb
- Base Material
- Cast Aluminum
- Number of Casters
- 5
- Seat Material
- Polyurethane
- Wire Color
- Gray
Dimensions
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 24 3/4 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 35 in
- For Workbench Height
- 37 to 42 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.