Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A1-CF-RG-BLU
- Zoro # G723358065
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Arm Adjustment
3 1/2 in
Back Tilt Backward
-10.5 Degrees
Arm Type
Adjustable
Back Height
12 in
Chair Weight
46 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-HPHBCH-CR-T1-A1-CF-RG-BLU
- Zoro #
- G723358065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Back Height
- 12 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 35 in
- For Workbench Height
- 37 to 42 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.