Carboy, HDPE, 304 mm H, Amber
- Mfr # 15K-0111-OEM
- Zoro # G823353762
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Screw Closure Size
83 mm
Maximum Screw Closure Size
83 mm
Body Color
Amber
Closure Material
Polypropylene
Overall Width - Metric
128 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15K-0111-OEM
- Zoro #
- G823353762
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Amber
- Closure Material
- Polypropylene
- Includes Graduations
- Graduations Included
- Capacity - Metric
- 3.25 L
- Product Type
- Carboy
- Includes
- Threaded Cap
- Closure Type
- Screw On Cap
- Capacity - English
- 64 fl oz
- Handle Style
- Shouldered
- Clarity
- Colored
- Includes Closure
- Yes
- Basic Material
- Plastic
- Item
- Carboy
- Body Material
- HDPE
- Features
- Large Handles, Rectangular Shape
- Shape
- Rectangular
- Closure Liner Material
- Unlined
- Autoclavable
- Yes
- Standards
- FDA Compliance
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 83 mm
- Maximum Screw Closure Size
- 83 mm
- Overall Width - Metric
- 128 mm
- Overall Depth - Metric
- 290 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 304 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 3.25 L, Capacity - English 64 fl oz, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 128 mm, Closure Liner Material Unlined, Overall Height - Metric 304 mm, Screw Closure Size 83 mm, Body Color Amber, Shape Rectangular, Basic Material Plastic, Clarity Colored, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.