Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A0-CF-RG-GRY
- Zoro # G923355642
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clean Room Chair
Color
Gray
Standards
BIFMA/SEFA Tested
Seat Width
18 in
Seat Thickness
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A0-CF-RG-GRY
- Zoro #
- G923355642
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- Color
- Gray
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 34 lb
- Back Tilt Forward
- 13.5 Degrees
- Foot Support
- Yes
- Includes Arms
- Armless
- Cleanroom Class
- ISO 4
- Weight Capacity
- 300 lb
- Item
- Lab Chair
- Assembly
- No
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- -10.5 Degrees
- Number of Casters
- 0
- Base Material
- Cast Aluminum
- Seat Material
- Polyurethane
- Wire Color
- Gray
Dimensions
- Seat Width
- 18 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Height - Maximum
- 28 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.