Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-CR-NF-CC-8815
- Zoro # G223354321
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
Not ESD Safe
Back Width
16 1/2 in
Seat Width
18 in
Weight Capacity
300 lb
Color
Burgundy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VMBCH-CR-NF-CC-8815
- Zoro #
- G223354321
- UPC #
- -
- Country of Origin
- United States
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 300 lb
- Color
- Burgundy
- Foot Support
- No
- Item
- Lab Chair
- Standards
- BIFMA/SEFA Tested
- Cushion Material
- Polyurethane Foam
- Includes Arms
- Armless
- Cleanroom Class
- ISO 4
- Product Type
- Clean Room Chair
- Assembly
- No
- Seat Material
- Polyurethane
- Chair Weight
- 33 lb
- Number of Casters
- 5
- Base Material
- Cast Aluminum
- Wire Color
- Burgundy
Dimensions
- Back Width
- 16 1/2 in
- Seat Width
- 18 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Depth
- 16 in
- Seat Thickness
- 2 1/2 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 11 1/2 in
- Seat Height - Maximum
- 29 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.