Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-CF-CC-GRY
- Zoro # G023352930
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Maximum
28 in
Cleanroom Class
ISO 5
Assembly
No
Seat Height - Minimum
20 1/2 in
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-CF-CC-GRY
- Zoro #
- G023352930
- UPC #
- -
- Country of Origin
- United States
- Cleanroom Class
- ISO 5
- Assembly
- No
- Seat Material
- Polyurethane
- Weight Capacity
- 300 lb
- Includes Arms
- Arms Included
- Chair Weight
- 44 lb
- Item
- Lab Chair
- Back Tilt Forward
- 13.5 Degrees
- Product Type
- Clean Room Chair
- Base Material
- Cast Aluminum
- ESD-Safe
- Not ESD Safe
- Color
- Gray
- Standards
- BIFMA/SEFA Tested
- Arm Type
- Adjustable
- Foot Support
- Yes
- Number of Casters
- 5
- Back Tilt Backward
- -10.5 Degrees
- Arm Adjustment
- 3 1/2 in
- Wire Color
- Gray
Dimensions
- Seat Height - Maximum
- 28 in
- Seat Height - Minimum
- 20 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Width
- 18 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.