Carboy, HDPE, 618 mm H, White
- Mfr # 152-3121-OEM
- Zoro # G523357206
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
618 mm
Handle Style
Shouldered
Capacity - English
5 gal
Autoclavable
Yes
Features
Large Handles, Rectangular Shape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-3121-OEM
- Zoro #
- G523357206
- UPC #
- -
- Country of Origin
- United States
- Handle Style
- Shouldered
- Capacity - English
- 5 gal
- Autoclavable
- Yes
- Features
- Large Handles, Rectangular Shape
- Closure Liner Material
- Unlined
- Standards
- FDA Compliance
- Includes Graduations
- Graduations Included
- Item
- Carboy
- Closure Material
- Polypropylene
- Product Type
- Carboy
- Clarity
- Translucent
- Shape
- Rectangular
- Includes
- Threaded Cap
- Closure Type
- Screw On Cap
- Body Material
- HDPE
- Includes Closure
- Yes
- Basic Material
- Plastic
- Body Color
- White
- Capacity - Metric
- 26.5 L
- Front Closure
- Screw On Cap
Dimensions
- Overall Height - Metric
- 618 mm
- Screw Closure Size
- 120 mm
- Maximum Screw Closure Size
- 120 mm
- Overall Depth - Metric
- 594 mm
- Overall Width - Metric
- 205 mm
- Mouth Size
- Wide
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 26.5 L, Capacity - English 5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 205 mm, Closure Liner Material Unlined, Overall Height - Metric 618 mm, Screw Closure Size 120 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.