Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-NF-RG-BLU
- Zoro # G223355328
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
32 to 36 in
Back Width
16 1/2 in
Back Tilt Backward
-10.5 Degrees
Base Material
Cast Aluminum
Arm Adjustment
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-NF-RG-BLU
- Zoro #
- G223355328
- UPC #
- -
- Country of Origin
- United States
- Back Tilt Backward
- -10.5 Degrees
- Base Material
- Cast Aluminum
- Arm Adjustment
- 3 1/2 in
- Item
- Lab Chair
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Product Type
- Clean Room Chair
- Color
- Blue
- Standards
- BIFMA/SEFA Tested
- Includes Arms
- Arms Included
- Number of Casters
- 0
- Chair Weight
- 43 lb
- Arm Type
- Adjustable
- Assembly
- No
- Back Tilt Forward
- 13.5 Degrees
- Cleanroom Class
- ISO 5
- Seat Material
- Polyurethane
- Foot Support
- No
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 32 to 36 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Back Height
- 12 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 28 in
- Seat Width
- 18 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.