Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A0-CF-RG-BLU
- Zoro # G823354158
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
17 in
Number of Casters
0
Seat Height - Maximum
35 in
Seat Height - Minimum
24 3/4 in
Cleanroom Class
ISO 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A0-CF-RG-BLU
- Zoro #
- G823354158
- UPC #
- -
- Country of Origin
- United States
- Number of Casters
- 0
- Item
- Lab Chair
- Cleanroom Class
- ISO 4
- Assembly
- No
- Product Type
- Clean Room Chair
- Weight Capacity
- 300 lb
- Foot Support
- Yes
- Standards
- BIFMA/SEFA Tested
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Chair Weight
- 35 lb
- Includes Arms
- Armless
- Base Material
- Cast Aluminum
- Color
- Blue
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Blue
Dimensions
- Seat Depth
- 17 in
- Seat Height - Maximum
- 35 in
- Seat Height - Minimum
- 24 3/4 in
- For Workbench Height
- 37 to 42 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.