Biochemical Reagents
- Mfr # M43120-500.0
- Zoro # G624791725
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Minimum
2 Degrees C
pH Level
7.2 - 7.6
Container Type
Can
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M43120-500.0
- Zoro #
- G624791725
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Storage Temperature - Minimum
- 2 Degrees C
- pH Level
- 7.2 - 7.6
- Container Type
- Can
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Volume
- 500 g
- Solubility Type
- Water with Heat
- Product Type
- Mannitol Salt Agar
- Color
- Colorless
- Calibration Certificate
- No
- Storage Temperature - Maximum
- 25 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Solid
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.