Lab, ESD & Cleanroom Chairs

  • Mfr # CLR-HPMBCH-CR-T1-A0-NF-RG-BLU
  • Zoro # G923354973
product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Seat Height - Minimum
20 1/2 in
Seat Material
Polyurethane
Back Tilt Forward
13.5 Degrees
Seat Tilt Forward
8 Degrees
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLR-HPMBCH-CR-T1-A0-NF-RG-BLU
Zoro #
G923354973
UPC #
-
Country of Origin
United States

Dimensions

Seat Height - Minimum
20 1/2 in
For Workbench Height
32 to 36 in
Seat Width
18 in
Back Height
12 in
Seat Thickness
1 1/2 in
Seat Depth
17 in
Seat Height - Maximum
28 in
Back Width
16 1/2 in

Details

Seat Material
Polyurethane
Back Tilt Forward
13.5 Degrees
Seat Tilt Forward
8 Degrees
Color
Blue
ESD-Safe
Not ESD Safe
Number of Casters
0
Back Tilt Backward
-10.5 Degrees
Chair Weight
34 lb
Cleanroom Class
ISO 5
Assembly
No
Item
Lab Chair
Base Material
Cast Aluminum
Weight Capacity
300 lb
Product Type
Clean Room Chair
Seat Tilt Backward
3 Degrees
Foot Support
No
Includes Arms
Armless
Standards
BIFMA/SEFA Tested
Wire Color
Blue

Description

Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5

Ratings & reviews