Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A1-NF-CC-BLU
- Zoro # G423355425
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
For Workbench Height
32 to 36 in
Seat Depth
17 in
Product Type
Clean Room Chair
Seat Tilt Forward
8 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A1-NF-CC-BLU
- Zoro #
- G423355425
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 300 lb
- Product Type
- Clean Room Chair
- Seat Tilt Forward
- 8 Degrees
- Item
- Lab Chair
- Seat Tilt Backward
- 3 Degrees
- Base Material
- Cast Aluminum
- Chair Weight
- 44 lb
- Foot Support
- No
- Arm Adjustment
- 3 1/2 in
- Assembly
- No
- Arm Type
- Adjustable
- Standards
- BIFMA/SEFA Tested
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- -10.5 Degrees
- Includes Arms
- Arms Included
- Number of Casters
- 5
- Cleanroom Class
- ISO 5
- Seat Material
- Polyurethane
- Back Tilt Forward
- 13.5 Degrees
- Color
- Blue
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 32 to 36 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Back Height
- 12 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 28 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.