Cary, 56 in, Black/Satin Brass Ceiling Fan, Black Blades, LED, Remote, DC Motor
- Mfr # F0146
- Zoro # G023362038
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
13.5 in
Material
Steel
Overall Length
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0146
- Zoro #
- G023362038
- UPC #
- 884656761733
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Dimensions
- Overall Height
- 13.5 in
- Overall Length
- 56 in
Description
Elevate your space with the modern industrial appeal of the Cary 56-inch LED ceiling fan, featuring a striking two tone combination of matte black and satin brass. Clean lines and streamlined ABS blades create a contemporary silhouette that brings visual interest while delivering smooth and reliable airflow. The frosted white acrylic shade houses an integrated dimmable LED light producing up to 1200 lumens with five selectable color temperature options to support both ambient and task lighting. A quiet and efficient DC motor offers six fan speeds, reversible airflow, and convenient timer functions, all controlled through the included remote for everyday comfort and ease.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.