Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VHBCH-MB-CR-CF-RG-8815
- Zoro # G223357988
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
16 in
For Workbench Height
37 to 42 in
Standards
BIFMA/SEFA Tested
Chair Weight
36 lb
Cleanroom Class
ISO 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VHBCH-MB-CR-CF-RG-8815
- Zoro #
- G223357988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 16 in
- For Workbench Height
- 37 to 42 in
- Seat Height - Maximum
- 35 1/2 in
- Seat Height - Minimum
- 25 3/4 in
- Back Height
- 18 in
- Seat Thickness
- 2 1/2 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
Details
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 36 lb
- Cleanroom Class
- ISO 4
- Product Type
- Clean Room Chair
- Item
- Lab Chair
- Color
- Burgundy
- Number of Casters
- 0
- Cushion Material
- Polyurethane Foam
- Base Material
- Cast Aluminum
- Assembly
- No
- Includes Arms
- Armless
- Seat Material
- Polyurethane
- Foot Support
- Yes
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.