Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-MB-CR-CF-RG-8815
- Zoro # G423361211
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
Armless
Number of Casters
0
Chair Weight
35 lb
Assembly
No
Seat Height - Maximum
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VMBCH-MB-CR-CF-RG-8815
- Zoro #
- G423361211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height - Maximum
- 29 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 21 1/2 in
- Back Height
- 18 in
- Seat Depth
- 16 in
- Seat Width
- 18 in
- For Workbench Height
- 32 to 36 in
- Seat Thickness
- 2 1/2 in
Details
- Includes Arms
- Armless
- Number of Casters
- 0
- Chair Weight
- 35 lb
- Assembly
- No
- Item
- Lab Chair
- Seat Material
- Polyurethane
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 4
- Color
- Burgundy
- Product Type
- Clean Room Chair
- Foot Support
- Yes
- Weight Capacity
- 300 lb
- Cushion Material
- Polyurethane Foam
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.