Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-NF-RG-GRY
- Zoro # G723357419
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
17 in
Arm Adjustment
3 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
28 in
Back Tilt Backward
-10.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-NF-RG-GRY
- Zoro #
- G723357419
- UPC #
- -
- Country of Origin
- United States
- Arm Adjustment
- 3 1/2 in
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 300 lb
- Number of Casters
- 0
- Product Type
- Clean Room Chair
- Includes Arms
- Arms Included
- Back Tilt Forward
- 13.5 Degrees
- Arm Type
- Adjustable
- Item
- Lab Chair
- Standards
- BIFMA/SEFA Tested
- Color
- Gray
- Seat Material
- Polyurethane
- Chair Weight
- 43 lb
- Assembly
- No
- Base Material
- Cast Aluminum
- Foot Support
- No
- Cleanroom Class
- ISO 5
- Wire Color
- Gray
Dimensions
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 28 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 12 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.