Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-MB-CR-NF-CC-8815
- Zoro # G123353394
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Number of Casters
5
Standards
BIFMA/SEFA Tested
Color
Burgundy
ESD-Safe
Not ESD Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VMBCH-MB-CR-NF-CC-8815
- Zoro #
- G123353394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 16 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Width
- 18 in
- Seat Thickness
- 2 1/2 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Height - Maximum
- 29 in
- Back Height
- 18 in
Details
- Foot Support
- No
- Number of Casters
- 5
- Standards
- BIFMA/SEFA Tested
- Color
- Burgundy
- ESD-Safe
- Not ESD Safe
- Weight Capacity
- 300 lb
- Seat Material
- Polyurethane
- Chair Weight
- 34 lb
- Cleanroom Class
- ISO 4
- Item
- Lab Chair
- Assembly
- No
- Product Type
- Clean Room Chair
- Includes Arms
- Armless
- Cushion Material
- Polyurethane Foam
- Base Material
- Cast Aluminum
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.