Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-CF-CC-BLU
- Zoro # G023355368
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Standards
BIFMA/SEFA Tested
Seat Height - Maximum
28 in
Back Width
16 1/2 in
Back Tilt Forward
13.5 Degrees
Includes Arms
Arms Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-CF-CC-BLU
- Zoro #
- G023355368
- UPC #
- -
- Country of Origin
- United States
- Standards
- BIFMA/SEFA Tested
- Back Tilt Forward
- 13.5 Degrees
- Includes Arms
- Arms Included
- Arm Type
- Adjustable
- Product Type
- Clean Room Chair
- Back Tilt Backward
- -10.5 Degrees
- Weight Capacity
- 300 lb
- Chair Weight
- 44 lb
- Seat Material
- Polyurethane
- Assembly
- No
- Base Material
- Cast Aluminum
- Color
- Blue
- Cleanroom Class
- ISO 5
- Number of Casters
- 5
- Item
- Lab Chair
- Arm Adjustment
- 3 1/2 in
- Foot Support
- Yes
- ESD-Safe
- Not ESD Safe
- Wire Color
- Blue
Dimensions
- Seat Height - Maximum
- 28 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 18 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.