Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VMBCH-MB-CR-NF-RG-8815
- Zoro # G623356550
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
16 in
Base Material
Cast Aluminum
Seat Thickness
2 1/2 in
Back Width
16 1/2 in
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VMBCH-MB-CR-NF-RG-8815
- Zoro #
- G623356550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 16 in
- Seat Thickness
- 2 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Height - Maximum
- 29 in
- Seat Width
- 18 in
- Back Height
- 18 in
Details
- Base Material
- Cast Aluminum
- Seat Material
- Polyurethane
- Product Type
- Clean Room Chair
- Chair Weight
- 34 lb
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 4
- Foot Support
- No
- Standards
- BIFMA/SEFA Tested
- Assembly
- No
- Item
- Lab Chair
- Cushion Material
- Polyurethane Foam
- Color
- Burgundy
- Number of Casters
- 0
- Includes Arms
- Armless
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.