Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JBF600
- Zoro # G922760454
product price:Â
$
36.15
/ea
Key Features
Pore Size
1,800 um
Body Material
Porcelain
Basic Material
Ceramic
Funnel Material
Porcelain
Capacity - Metric
600 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF600
- Zoro #
- G922760454
- UPC #
- 840287200300
- Country of Origin
- India
- Body Material
- Porcelain
- Basic Material
- Ceramic
- Funnel Material
- Porcelain
- Capacity - Metric
- 600 mL
- Product Type
- Buchner Funnel
- ASTM Specification
- E438
- For Use With
- Bottles, Flasks
- Body Color
- White
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Includes Closure
- No
- Autoclavable
- Yes
- Special Features
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Pore Size
- 1,800 um
- Stem Length - Metric
- 95 mm
- Maximum Filter Paper Size
- 11 cm
- Funnel Top Inside Diameter - Metric
- 127 mm
- Overall Height - Metric
- 194 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 127 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 95 mm, Capacity - Metric 600 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 194 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.