Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Caster, 550 lb. Load, Black Wheel

  • Mfr # HRP-POA 50G

  • Zoro # G7688100


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Leveling Pad
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRP-POA 50G
Zoro #
G7688100
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
3 5/16 in
Mounting Plate Size
2-7/8 in x 2-7/8 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
7/32 in
Caster Thread Size
M8
Stem Dia.
No Stem
Maximum Leveling Height
3 9/16 in
Overall Height
3-5/16in
Overall Wheel Width
7/8 in
Mounting Plate Length
2 7/8 in
For Axle Dia.
8 mm
Bolt Hole Spacing - Length
2.313 in
Bolt Hole Spacing - Width
2.313 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Leveling Pad
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Aluminum
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-9/32 in x 2-9/32 in
Inside Bolt Hole Spacing
2-9/32 in x 2-9/32 in
Caster Plate Hole Pattern
D
Foot/Pad Material
Rubber
Wheel Core Material
Nylon
Includes Thread Guards
No
Frame Finish
Powder Coated
Features
Push/Pull Force Reduction
Caster Temp. Range Available
Yes
Adjustment Style
Thumbwheel
Swivel Raceway Type
Single Ball
Caster Brake Included
No
Wheel Color
Black
Swivel Construction
Kingpin
Caster Stem Type
No Stem/Plate Included
Operating Position
Rear
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Hard
Standards
DIN EN, ANSI ICWM, ISO 9001
Operating Temperature Range
-20 Degrees to 180 Degrees F
Load Capacity - Maximum
550 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Square
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Load Rating 550 lb, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Leveling Pad, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.