Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/64", PK10
- Mfr # FLHHI050-010P
- Zoro # G722962836
product price:Â
$
24.79
/pk of 10, $2.48/ea
Key Features
Hex Width
51/64 in
System of Measurement
Inch
Finish
Plain
Lock Type
Flex Top
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHHI050-010P
- Zoro #
- G722962836
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Lock Nut
- Lock Type
- Flex Top
- Hex Type
- Heavy Hex
- Material
- Steel
- Material Grade/Class
- 1010-1045
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Hex Width
- 51/64 in
- Hex Height
- 13/64 in
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/2 In.-13, Hex Width 51/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.