Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, PK10
- Mfr # FLHN01000CAD-010P
- Zoro # G222963937
product price:Â
$
21.59
/pk of 10, $2.16/ea
Key Features
Finish
Cadmium-Plated
Hex Type
Standard Hex
Product Type
Lock Nut
Lock Type
Flex Top
Hex Height
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHN01000CAD-010P
- Zoro #
- G222963937
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium-Plated
- Hex Type
- Standard Hex
- Product Type
- Lock Nut
- Lock Type
- Flex Top
- Item
- Lock Nut
- Material
- Steel
- System of Measurement
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 13 mm
- Hex Width
- 17 mm
- Thread Size
- M10x1.50
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 13 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.