Lock Nut, Steel, PK25
- Mfr # FLHN00600CAD-025P
- Zoro # G922962315
product price:Â
$
21.99
/pk of 25, $0.88/ea
Key Features
Material
Steel
Hex Type
Standard Hex
Product Type
Lock Nut
Lock Type
Flex Top
Finish
Cadmium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHN00600CAD-025P
- Zoro #
- G922962315
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Hex Type
- Standard Hex
- Product Type
- Lock Nut
- Lock Type
- Flex Top
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- System of Measurement
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M6x1.00
- Hex Width
- 10 mm
- Hex Height
- 7.8 mm
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 7.8 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.