Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, PK10
Mfr # FLHN01207-010P
Zoro # G522963194
product price:Â
$
31.79
/pk of 10, $3.18/ea
Key Features
System of Measurement
Metric
Material
Steel
Hex Type
Standard Hex
Hex Width
19 mm
Hex Height
15.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHN01207-010P
- Zoro #
- G522963194
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Material
- Steel
- Hex Type
- Standard Hex
- Lock Type
- Flex Top
- Product Type
- Lock Nut
- Item
- Lock Nut
- Finish
- Black Oxide
Description
Lock Nut, Finish Black Oxide, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 15.4 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.