
Long Lag Shield, 5/16" Dia, 4" L, Alloy Steel Zinc Yellow, 100 PK
Mfr # 3164AEP
Zoro # G7573555
product price:Â $172.99
/pk 100, $1.73/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3164AEP
Zoro #
G7573555
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
5/16"
Overall Length
4"
Details
Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Description
ExPansion Shield Anchors,5/16X4,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.