Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Female Tee, 3/8" Pipe Size
Mfr # 706201-06
Zoro # G9720986
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 706201-06
- Zoro # G9720986
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 5/8 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side D Outside Diameter | 5/8 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Thread Size C | 3/8 in -18 |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Outside Diameter | 5/8 in |
Details
Description
Female Tee, Brass, CA2745, 3/8 in, Female, NPT, 1 3/8 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 in -18, 5/8 in, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/4 in, NPT (ZUSA-PF-10610)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEU2)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1" Pipe Size (1VGA7)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (6RCV7)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYR1)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size (2CFG8)
- Zoro Select Fittings