Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Lead Brass Nipple, MNPT, 3/8" x 1/4" Pipe Size

  • Mfr # 706123-0604

  • Zoro # G5123002


product price: $5.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706123-0604
Zoro #
G5123002
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Overall Pipe Length
1-13/64"
Pipe Size - Nominal
3/8 in x 1/4 in
Outside Dia.
45/64"
Pipe Size (Fittings)
3/8" x 1/4"
Thread Size
3/8-18 x 1/4-18
Overall Length
1 5/16 in
Outside Diameter
11/16 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Item
Nipple
Pipe Thread Type
MNPT x MNPT
Specific Pipe Fitting Shape
Hex Nipple
Material - Pipe
Low Lead Brass
Pipe Fitting Connection Type
MNPT
Tube Fitting Material
Low Lead Brass
Pipe Connection Type
Threaded on Both Ends
Temp. Range
-65 to 250 Degrees F
Standards
NSF 61 ANNEX G
Pressure (PSI)
1200
Pipe Schedule
40
Application
Air, Natural Gas, Potable Water
Material Grade
CA2745
Material
Brass
Gravity Flow
Yes
Side A Connection Type
Threaded
Minimum Operating Temperature
-65 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Temperature
250 Degrees F
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Threaded
Maximum Operating Pressure
1000 psi @ 200 Degrees F
Side B Gender
Male
Schedule
Schedule 40
Manufacture Location
Globally Sourced

Description

Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Manufacture Location Globally Sourced, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Outside Diameter 11/16 in, Overall Length 1 5/16 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.