Zoro Homepage

M12-1.75 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 20 mm Length, 25 PK

  • Mfr # M51060.120.0020

  • Zoro # G1969926


product price: $14.19
/pk 25, $0.57/ea

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Screw Length
20 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.120.0020
Zoro #
G1969926
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
8 mm
Thread Length
20 mm
Head Height
7.4 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
26.88 mm
Dia./Thread Size
M12-1.75
Head Dia.
26.88 mm
Length
20 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
1.75 mm
Material Grade/Class
18-8
Countersink Angle
90 Degrees
Pack Size
Small Pack
Dimensional Standards
DIN 7991
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Flat
Fastener Finish
Plain
Material Grade
A2
Fastener Industry Standards
DIN 7991

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12x1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products