M14-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 60 mm Length, 10 PK

  • Mfr # M07400.140.0060

  • Zoro # G1722922


product price: $10.89
/pk 10, $1.09/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
150,800 psi
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.140.0060
Zoro #
G1722922
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Screw Length
60 mm
Drive Size
10 mm
Head Height
8.4 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head Diameter
30.8 mm
Dia./Thread Size
M14-2.00
Length
60 mm
Head Dia.
30.8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Thread Pitch
2 mm
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Dimensional Standards
ISO 10642
Countersink Angle
90 Degrees
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Min. Tensile Strength
1040 Mpa
Basic Material
Steel
Screw Head Type
Flat
Material Grade
Class 10.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 8.4 mm, Head Diameter 30.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products