Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M24-3.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 60 mm Length, 5 PK

  • Mfr # M51050.240.0060

  • Zoro # G0299741


product price: $39.85
/pk 5, $7.97/ea

Key Features

Socket Head
Hex Drive
Thread Size
M24-3.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
19 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.240.0060
Zoro #
G0299741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
60 mm
Drive Size
19 mm
Thread Length
60 mm
Head Height
24 mm
Min. Thread Length
60 mm
Head Diameter
36 mm
Minimum Thread Length
60 mm
Head Dia.
36 mm
Dia./Thread Size
M24-3.00
Length
60 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
18-8
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
3 mm
Fastener Industry Standards
DIN 912
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Material Grade
A2
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M24x3.00, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.