Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Steel, 40 mm Length, 100 PK

  • Mfr # M4C40KCS
  • Zoro # G2722745

product price: 
$
31.15
/pk of 100, $0.31/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
190,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4C40KCS
Zoro #
G2722745
UPC #
096653456189
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Class
12.9
Temp. Range
-20 Degrees to 400 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Thread Pitch
0.7 mm
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Dimensional Standards
ANSI B 18.3
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Min. Tensile Strength
190,000 psi
Material Grade
Alloy Steel
Temperature - Maximum
400 Degrees F
Temperature - Minimum
-20 Degrees F
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M4-0.70
Screw Length
40 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Thread Length
20 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
7 mm
Length
40 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Fastener Length
40 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 40 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products